- Grid for Size 1150T Coupling
features
- Falk T10_T20 Series Grids size(s) 1150T in alloy steel grid material for grid couplings
- includes (3) segments and no grease.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Weight of Grease Required | 4.3 lb |
| Grid Material | Alloy Steel |
| Coupling Type | Grid |
| Coupling Size | 1150T |
| Grease Included | No |
| Weight | 23.1 LB |
| EAN or UPC | 782934019715 |
-
Prop 65


