- Size 1150T RSB Coupling Hub
- Max. Bore 8"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1150T with a 10.600-inch outside barrel diameter and 7.20-inch length for grid couplings.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Length Through Bore | 7.2 in |
| Bore Dia. [Max] | 8 in |
| Coupling Type | Grid |
| HP @ RPM | 508 hp @ 100 rpm |
| Torque Rating [Max] | 320000 in lb |
| Volume | 0.304 hl |
| Hub Bore Fit | Rough |
| Hub Straight Bore Dia. [Min] | 4.25 in, 108 mm |
| Hub Straight Bore Dia. [Max] | 8 in, 215 mm |
| Material | Steel |
| Hub Length Through Bore | 7.2 in |
| Coupling Size | 1150T |
| Hub Style | Rough Stock |
| Hub Dia. | 10.6 in |
| Hub Barrel O.D. | 10.6 in |
| Hub Material | Steel |
| Hub Type | T-Hub |
| Weight | 350.4 LB |
| EAN or UPC | 782934007576 |
-
Prop 65


