Falk Corp.
1150T10COVER GRID
Alloy Steel Horizontally Split 1150T10 Size Cover Grid Assembly
Item #102149763
-
Prop 65
- 1150T10 Coupling Size
- Grid Coupling Type
- Alloy Steel Grid Material
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1150T with 3 segment(s) in aluminum cover material for grid couplings.
caution
- Check to be certain that the idler sprocket or pulley will still clear the space available between the base housing and the mounting hole
| Coupling Size | 1150T10 |
| Grid Material | Alloy Steel |
| Volume | 0.085 m3 |
| Material | Aluminum |
| Weight of Grease Required | 4.3 lb |
| Coupling Type | Grid |
| Hardware Material | Steel |
| Grease Included | No |
| Coupling Style | Horizontally Split |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Outside Dia. | 17.84 in |
| RPM [Max] | 1500 rpm |
| Weight | 65.5 LB |
| EAN or UPC | 782934019777 |
-
Prop 65

