- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Rexnord T10 Series Horizontally-Split Covers-Complete size(s) 1150T in aluminum cover material for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1150T10 |
| Outside Dia. | 17.84 in |
| Coupling Type | Grid |
| Coupling Style | Horizontally Split |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Volume | 0.283 hl |
| Series | Covers-Complete |
| Material | Aluminum |
| RPM [Max] | 1500 rpm |
| Weight | 40.15 LB |
| EAN or UPC | 782934020445 |
-
Prop 65


