- Size 1150T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Overall Length | 14.65 in |
| Coupling Size | 1150T |
| Torque Rating [Max] | 320000 in lb |
| Bore (Hub1) [Max] | 8 in |
| Bore (Hub2) [Max] | 8 in |
| Outside Dia. | 17.84 in |
| Weight | 567.6 LB |
| EAN or UPC | 782934011498 |
-
Prop 65


