- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Cover Style | Horizontal Split |
| Component | Seal Kit |
| Cover Material | Aluminum |
| Coupling Size | 1150T10 |
| Coupling Type | Grid |
| RPM [Max] | 1500 rpm |
| Weight | 1.16 LB |
| EAN or UPC | 782934011580 |
-
Prop 65


