- Seal Kit for Size 1150T20 Vertical Split Coupling Cover
features
- Falk T20 Series Vertically-Split Cover Seal Kits size(s) 1150T for grid couplings.
| RPM [Max] | 2000 rpm |
| Cover Style | Vertical Split |
| Component | Seal Kit |
| Coupling Size | 1150T20 |
| Coupling Type | Grid |
| Cover Material | Steel |
| Weight | 1.75 LB |
| EAN or UPC | 782934011641 |
-
Prop 65


