- 115 Coupling Hub
- Type A
- 6.5" Max Bore
- 5.51" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Torque Rating of FDP Coupling | 110200 lb/in |
| Coupling Size | 115 |
| Hub Type | A |
| Outside Dia. | 11.93 in |
| Length Through Bore | 5.51 in |
| RPM [Max] | 5100 rpm |
| Hub Dia. | 9 1/4 in |
| Torque Rating of FDG Coupling | N/A |
| Hub Description | Adapter Type |
| Bore Dia. [Max] | 6 1/2 in |
| Weight | 185.44 LB |
| EAN or UPC | 782934210433 |
-
Prop 65


