- 115 Coupling Hub
- Type N
- 5.875" Max Bore
- 5.51" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Length Through Bore | 5.51 in |
| Hub Dia. | 8.33 in |
| Bore Dia. [Max] | 5 7/8 in |
| Hub Type | N |
| Hub Description | Non-Adapter Type |
| Torque Rating of FDG Coupling | N/A |
| Coupling Size | 115 |
| Outside Dia. | 11.93 in |
| Torque Rating of FDP Coupling | 110200 lb/in |
| RPM [Max] | 5100 rpm |
| Weight | 172.93 LB |
| EAN or UPC | 782934210327 |
-
Prop 65


