- 115 Coupling Hub
- Type CC
- 5.0" Max Bore
- 5.98" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Length Through Bore | 5.98 in |
| Torque Rating of FDG Coupling | N/A |
| Hub Dia. | 7.09 in |
| Torque Rating of FDP Coupling | 110200 lb/in |
| Coupling Size | 115 |
| Hub Type | CC |
| Hub Description | Close Coupled Hub Assembly |
| Outside Dia. | 11.93 in |
| RPM [Max] | 2300 rpm |
| Bore Dia. [Max] | 5 in |
| Weight | 149.0 LB |
| EAN or UPC | 782934234002 |
-
Prop 65


