- Grid for Size 1160T Coupling
features
- Falk T10_T20 Series Grids size(s) 1160T in alloy steel grid material for grid couplings
- includes (3) segments and no grease.
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Coupling Size | 1160T |
| Grease Included | No |
| Coupling Type | Grid |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 6.2 lb |
| Weight | 26.82 LB |
| EAN or UPC | 782934019722 |
-
Prop 65


