- Size 1160T RSB Coupling Hub
- Max. Bore 9"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1160T with a 12.000-inch outside barrel diameter and 7.80-inch length for grid couplings.
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Volume | 0.494 hl |
| Bore Dia. [Max] | 9 in |
| Length Through Bore | 7.8 in |
| Hub Style | Rough Stock |
| Hub Straight Bore Dia. [Min] | 4.75 in, 121 mm |
| Hub Type | T-Hub |
| Torque Rating [Max] | 450000 in lb |
| Hub Dia. | 12 in |
| HP @ RPM | 714 hp @ 100 rpm |
| Material | Steel |
| Hub Bore Fit | Rough |
| Hub Length Through Bore | 7.8 in |
| Hub Barrel O.D. | 12 in |
| Hub Material | Steel |
| Coupling Type | Grid |
| Hub Straight Bore Dia. [Max] | 9 in, 240 mm |
| Coupling Size | 1160T |
| Weight | 392.6 LB |
| EAN or UPC | 782934007583 |
-
Prop 65


