Falk Corp.
1160T10COVER GRID
Alloy Steel Horizontally Split 1160T10 Size Cover Grid Assembly
Item #102128041
-
Prop 65
- 1160T10 Coupling Size
- Grid Coupling Type
- Alloy Steel Grid Material
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1160T with 3 segment(s) in aluminum cover material for grid couplings.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Cover Style | Horizontal Split |
| Volume | 0.124 m3 |
| Grease Included | No |
| Coupling Size | 1160T10 |
| Weight of Grease Required | 6.2 lb |
| Outside Dia. | 19.76 in |
| Coupling Style | Horizontally Split |
| Hardware Material | Steel |
| Cover Material | Aluminum |
| Coupling Type | Grid |
| Grid Material | Alloy Steel |
| Material | Aluminum |
| RPM [Max] | 1350 rpm |
| Weight | 79.0 LB |
| EAN or UPC | 782934019784 |
-
Prop 65

