- Size 1160T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- Long Term Grease (LTG)
| Overall Length | 15.85 in |
| Torque Rating [Max] | 450000 in lb |
| Bore (Hub2) [Max] | 9 in |
| Bore (Hub1) [Max] | 9 in |
| Coupling Size | 1160T |
| Outside Dia. | 19.75 in |
| Weight | 767.8 LB |
| EAN or UPC | 782934011504 |
-
Prop 65


