- Size 1160T Coupling Cover, Steel, Vertical Split
features
- Rexnord T20 Series Vertically-Split Covers-Complete size(s) 1160T in steel cover material for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Type | Grid |
| RPM [Max] | 1750 rpm |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Volume | 0.956 hl |
| Outside Dia. | 21 in |
| Coupling Style | Vertically Split |
| Coupling Size | 1160T20 |
| Material | Steel |
| Series | Covers-Complete |
| Weight | 70.8 LB |
| EAN or UPC | 782934020513 |
-
Prop 65


