- Grid for Size 1170T Coupling
features
- Falk T10_T20 Series Grids size(s) 1170T in alloy steel grid material for grid couplings
- includes (4) segments and no grease.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Grid Material | Alloy Steel |
| Coupling Size | 1170T |
| Coupling Type | Grid |
| Weight of Grease Required | 7.7 lb |
| Grease Included | No |
| Weight | 43.0 LB |
| EAN or UPC | 782934019739 |
-
Prop 65


