- Size 1170T RSB Coupling Hub
- Max. Bore 10"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1170T with a 14.000-inch outside barrel diameter and 8.50-inch length for grid couplings.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| HP @ RPM | 952 hp @ 100 rpm |
| Hub Type | T-Hub |
| Length Through Bore | 8.5 in |
| Hub Length Through Bore | 8.5 in |
| Coupling Type | Grid |
| Volume | 0.908 hl |
| Material | Steel |
| Hub Barrel O.D. | 14 in |
| Hub Straight Bore Dia. [Max] | 10 in, 280 mm |
| Coupling Size | 1170T |
| Hub Style | Rough Stock |
| Torque Rating [Max] | 600000 in lb |
| Hub Bore Fit | Rough |
| Bore Dia. [Max] | 10 in |
| Hub Straight Bore Dia. [Min] | 5.25 in, 134 mm |
| Hub Dia. | 14 in |
| Hub Material | Steel |
| Weight | 564.2 LB |
| EAN or UPC | 782934007590 |
-
Prop 65


