Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1170T with 4 segment(s) in aluminum cover material for grid couplings.
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Coupling Style
Horizontally Split
RPM [Max]
1225 rpm
Hardware Material
Steel
Cover Material
Aluminum
Volume
0.124 m3
Grease Included
No
Weight of Grease Required
7.7 lb
Material
Aluminum
Cover Style
Horizontal Split
Outside Dia.
22.32 in
Grid Material
Alloy Steel
Coupling Size
1170T10
Coupling Type
Grid
Weight
95.0 LB
EAN or UPC
782934019791
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back