- Size 1170T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
options
- Long Term Grease (LTG)
| Coupling Size | 1170T |
| Bore (Hub1) [Max] | 10 in |
| Outside Dia. | 22.3 in |
| Overall Length | 17.25 in |
| Bore (Hub2) [Max] | 10 in |
| Torque Rating [Max] | 600000 in lb |
| Weight | 1085.7 LB |
| EAN or UPC | 782934011511 |
-
Prop 65


