- Size 1170T Coupling Cover, Steel, Vertical Split
features
- Rexnord T20 Series Vertically-Split Covers-Complete size(s) 1170T in steel cover material for grid couplings.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Coupling Style | Vertically Split |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Material | Steel |
| Cover Material | Steel |
| Series | Covers-Complete |
| Volume | 0.765 m3 |
| Outside Dia. | 23 in |
| Coupling Size | 1170T20 |
| RPM [Max] | 1600 rpm |
| Weight | 326.0 LB |
| EAN or UPC | 782934020520 |
-
Prop 65


