- Size 1170T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
options
- Long Term Grease (LTG)
| Overall Length | 17.25 in |
| Torque Rating [Max] | 600000 in lb |
| Outside Dia. | 23 in |
| Bore (Hub2) [Max] | 10 in |
| Bore (Hub1) [Max] | 10 in |
| Coupling Size | 1170T |
| Weight | 1086.8 LB |
| EAN or UPC | 782934011573 |
-
Prop 65


