- Gasket for Size 1170T20 Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1170T |
| Component | Gasket |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| RPM [Max] | 1600 rpm |
| Weight | 0.1 LB |
| EAN or UPC | 782934030895 |
-
Prop 65


