- Grid for Size 1180T Coupling
features
- Falk T10_T20 Series Grids size(s) 1180T in alloy steel grid material for grid couplings
- includes (4) segments and no grease.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Grease Included | No |
| Coupling Type | Grid |
| Coupling Size | 1180T |
| Weight of Grease Required | 8.3 lb |
| Grid Material | Alloy Steel |
| Weight | 49.67 LB |
| EAN or UPC | 782934019746 |
-
Prop 65


