- Size 1180T RSB Coupling Hub
- Max. Bore 11"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1180T with a 15.500-inch outside barrel diameter and 9.40-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bore Dia. [Max] | 11 in |
| Coupling Type | Grid |
| Hub Length Through Bore | 9.4 in |
| Length Through Bore | 9.4 in |
| Hub Dia. | 15 1/2 in |
| Hub Type | T-Hub |
| Hub Straight Bore Dia. [Min] | 6 in, 153 mm |
| Hub Barrel O.D. | 15.5 in |
| HP @ RPM | 1320 hp @ 100 rpm |
| Volume | 1.137 hl |
| Hub Material | Steel |
| Torque Rating [Max] | 832000 in lb |
| Hub Style | Rough Stock |
| Coupling Size | 1180T |
| Hub Straight Bore Dia. [Max] | 11 in, 300 mm |
| Material | Steel |
| Hub Bore Fit | Rough |
| Weight | 649.0 LB |
| EAN or UPC | 782934007606 |
-
Prop 65


