- Size 1180T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
options
- Long Term Grease (LTG)
| Overall Length | 19.05 in |
| Bore (Hub1) [Max] | 11 in |
| Coupling Size | 1180T |
| Bore (Hub2) [Max] | 11 in |
| Torque Rating [Max] | 832000 in lb |
| Outside Dia. | 24.8 in |
| Weight | 1501.5 LB |
| EAN or UPC | 782934011528 |
-
Prop 65


