Falk Corp.
1180T10FAST SET
Horizontally Split T10 Series Grid Cover Fastener Set
Item #102129191
-
Prop 65
- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Fastener Kits size(s) 1170T, 1180T in steel material for grid couplings.
| Coupling Size | 1170T10 |
| Coupling Type | Grid |
| Coupling Style | Horizontally Split |
| Hardware Material | Steel |
| Series | T10 |
| Weight | 2.48 LB |
| EAN or UPC | 782934015168 |
-
Prop 65

