- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Gasket Kits size(s) 1180T for grid couplings. One kit contains (2) gaskets.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Component | Gasket |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| RPM [Max] | 1100 rpm |
| Coupling Size | 1180T10 |
| Cover Material | Aluminum |
| Weight | 0.1 LB |
| EAN or UPC | 782934020568 |
-
Prop 65


