Skip to content Skip to navigation menu
Falk Corp.1180T10SEAL

1180T10SEAL

T-Tapered Steelflex Coupling Cover Seal
Item #101977386
  • Seal for Size 1180T10 Horizontal Split Coupling Cover
Falk Corp.1180T10SEAL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Seal for Size 1180T10 Horizontal Split Coupling Cover

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Cover Material Aluminum
Coupling Size 1180T
RPM [Max] 1100 rpm
Component Seal
Cover Style Horizontal Split
Weight 0.9 LB
EAN or UPC 782934030932
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison