- Grid for Size 1190T Coupling
features
- Falk T10_T20 Series Grids size(s) 1190T in alloy steel grid material for grid couplings
- includes (4) segments and no grease.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Coupling Size | 1190T |
| Coupling Type | Grid |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 9.7 lb |
| Grease Included | No |
| Weight | 74.0 LB |
| EAN or UPC | 782934019753 |
-
Prop 65


