- Size 1190T RSB Coupling Hub
- Max. Bore 12"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1190T with a 17.200-inch outside barrel diameter and 10.20-inch length for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Coupling Size | 1190T |
| Hub Material | Steel |
| Length Through Bore | 10.2 in |
| Hub Length Through Bore | 10.2 in |
| Bore Dia. [Max] | 12 in |
| Volume | 0.668 hl |
| Hub Bore Fit | Rough |
| Hub Dia. | 17.2 in |
| Hub Straight Bore Dia. [Max] | 12 in, 335 mm |
| Torque Rating [Max] | 1.1e+006 in lb |
| Hub Barrel O.D. | 17.2 in |
| Hub Type | T-Hub |
| Hub Straight Bore Dia. [Min] | 6 in, 153 mm |
| Material | Steel |
| Hub Style | Rough Stock |
| Coupling Type | Grid |
| HP @ RPM | 1750 hp @ 100 rpm |
| Weight | 759.0 LB |
| EAN or UPC | 782934007613 |
-
Prop 65


