- Size 1190T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Steel housings must be used for operating pressures above 3,000 psi
options
- Long Term Grease (LTG)
| Coupling Size | 1190T |
| Bore (Hub2) [Max] | 12 in |
| Torque Rating [Max] | 1.1e+006 in lb |
| Outside Dia. | 26.62 in |
| Overall Length | 20.625 in |
| Bore (Hub1) [Max] | 12 in |
| Weight | 1881.0 LB |
| EAN or UPC | 782934011535 |
-
Prop 65


