- Grid for Size 1200T Coupling
features
- Falk T10_T20 Series Grids size(s) 1200T in alloy steel grid material for grid couplings
- includes (4) segments and no grease.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Coupling Type | Grid |
| Coupling Size | 1200T |
| Grid Material | Alloy Steel |
| Grease Included | No |
| Weight of Grease Required | 12.4 lb |
| Weight | 56.0 LB |
| EAN or UPC | 782934019760 |
-
Prop 65


