- Size 1200T RSB Coupling Hub
- Max. Bore 13"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1200T with a 19.600-inch outside barrel diameter and 11.00-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Material | Steel |
| Hub Bore Fit | Rough |
| Hub Length Through Bore | 11 in |
| Hub Material | Steel |
| Coupling Type | Grid |
| Volume | 1.064 hl |
| Hub Straight Bore Dia. [Min] | 7 in, 178 mm |
| Hub Straight Bore Dia. [Max] | 13 in, 360 mm |
| Hub Barrel O.D. | 19.6 in |
| HP @ RPM | 2385 hp @ 100 rpm |
| Coupling Size | 1200T |
| Torque Rating [Max] | 1.5e+006 in lb |
| Hub Style | Rough Stock |
| Length Through Bore | 11 in |
| Hub Type | T-Hub |
| Bore Dia. [Max] | 13 in |
| Hub Dia. | 19.6 in |
| Weight | 1177.0 LB |
| EAN or UPC | 782934007620 |
-
Prop 65


