Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1200T with 4 segment(s) in aluminum cover material for grid couplings.
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Hardware Material
Steel
Coupling Style
Horizontally Split
Outside Dia.
29.8 in
Coupling Size
1200T10
Grease Included
No
Weight of Grease Required
12.4 lb
Cover Material
Aluminum
Coupling Type
Grid
Cover Style
Horizontal Split
Material
Aluminum
Volume
0.283 hl
RPM [Max]
730 rpm
Grid Material
Alloy Steel
Weight
240.0 LB
EAN or UPC
782934019821
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back