Skip to content Skip to navigation menu
Ultramite Series Gear Component

120X180X13MM NIT

Ultramite Series Gear Component
Item #102013016
  • 0.519 CDM Volume
Ultramite Series Gear Component
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 0.519 CDM Volume

features

  • Oil Seal for Ultramite 10U unit
Series Ultramite (USAP) Parts & Kits
Volume 0.519 CDM
Gear Drive Size 06U, 07U, 08U, 09U, 12U
Weight 0.92 LB
EAN or UPC 782934174353
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison