- 125 Coupling Hub
- Type A
- 7.50" Max Bore
- 6.3" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| RPM [Max] | 4900 rpm |
| Hub Dia. | 10.63 in |
| Hub Description | Adapter Type |
| Length Through Bore | 6.3 in |
| Hub Type | A |
| Coupling Size | 125 |
| Torque Rating of FDP Coupling | 153300 lb/in |
| Torque Rating of FDG Coupling | N/A |
| Outside Dia. | 13.39 in |
| Bore Dia. [Max] | 7 1/2 in |
| Weight | 276.64 LB |
| EAN or UPC | 782934210440 |
-
Prop 65


