- 125 Coupling Hub
- Type CC
- 6.0" Max Bore
- 6.46" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Description | Close Coupled Hub Assembly |
| Torque Rating of FDP Coupling | 153300 lb/in |
| Bore Dia. [Max] | 6 in |
| RPM [Max] | 2000 rpm |
| Outside Dia. | 13.39 in |
| Hub Dia. | 8.43 in |
| Hub Type | CC |
| Length Through Bore | 6.46 in |
| Coupling Size | 125 |
| Torque Rating of FDG Coupling | N/A |
| Weight | 196.0 LB |
| EAN or UPC | 782934234019 |
-
Prop 65


