- 1260T Coupling Size
features
- Falk T10_T20 Series Grids size(s) 1260T in alloy steel grid material for grid couplings
- includes (10) segments and no grease.
| Coupling Type | Grid |
| Weight of Grease Required | 148.1 lb |
| Grid Material | Alloy Steel |
| Grease Included | No |
| Coupling Size | 1260T |
| Weight | 2.0 LB |
| EAN or UPC | 782934258886 |

