- 4 in Output Shaft
- 32:1 Ratio
- Straight Hollow Bore w/Shrink Disc
- 12 Unit Size
| Base to Shaft Center Height w/Std. Base Kit | 14.76 in |
| Output (Shaft or Bore) Size | 4 in |
| Keyway | 1 x 0.445 x 16.14 |
| Unit Size | 12 |
| Box Width | 15 3/4 in |
| Box Height | 23.23 in |
| Series | UB |
| Reduction Type | Triple |
| Output Configuration | Straight Hollow Bore w/Shrink Disc |
| Hole Dia. | 1.54 in |
| Model | A |
| Ratio | 32:1 |
| Type | Helical Bevel |
| Weight | 1010.0 LB |
| EAN or UPC | 782934228339 |
-
Prop 65


