- 3 1/4" Center Distance
- 56C Frame
- 40:1 Ratio
- 5/8" C-Face Quilled Input
- 7/8" Hollow Output Shaft
| Output Configuration | Hollow Output |
| Box Width | 5 3/4 in |
| Frame | 56C |
| Max. Input HP @ 100 rpm | 0.34 hp |
| Ratio | 40:1 |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Box Length | 8 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Center Distance | 3.25 in |
| Fan Cooled | No |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 7/8 in |
| Box Height | 9.38 in |
| Input Configuration | C-Face Quilled |
| Input HP @ RPM | 2.05 hp @ 1150 rpm, 2.38 hp @ 1750 rpm |
| Frame Size | 56C |
| HP @ RPM | 2 hp @ 1800 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 9.50 x 6.12 |
| Weight | 239.04 LB |

