- Size 13F Coupling Cover, Steel, Vertical Split
features
- Vertical cover
- Ideal for higher running speeds
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 2700 rpm |
| Material | Steel |
| Outside Dia. | 10.9375 in |
| Cover Style | Vertical Split |
| Coupling Size | 13F |
| Weight | 11.28 LB |
| EAN or UPC | 782934009471 |
-
Prop 65


