Skip to content Skip to navigation menu
Ultramite Series Gear Component

140X210X15MM NIT

Ultramite Series Gear Component
Item #101989794
  • 7.227 m3 Volume
Ultramite Series Gear Component
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.227 m3 Volume

features

  • Oil Seal for Ultramite 12U unit
Series Ultramite (USAP) Parts & Kits
Gear Drive Size 06U, 07U, 08U, 09U, 12U
Volume 7.227 m3
Weight 0.92 LB
EAN or UPC 782934188619
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison