Skip to content Skip to navigation menu
Falk Corp.1420HFN41COLL2 3/8

1420HFN41COLL2 3/8

Fixed Fill Fluid Coupling Collet
Item #101977403
  • Collet for Size 420 Fluid Coupling, 2 3/8" Bore
Falk Corp.1420HFN41COLL2 3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Collet for Size 420 Fluid Coupling, 2 3/8" Bore
Bore Size 2.375 in
Drive Size 420
Weight 27.5 LB
EAN or UPC 782934008740
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison