- Size 420, Non Delay Fill, Sheave Style
applications
- Steel mill bucket wheel excavator
- Cement plant dual screw conveyor
- Coal preparation plant conveyor
- Porcelain plant batch-type ball mill
- Rendering plant centrifuge
- Fertilizer plant agitator
- Mine conveyor
- Air conditioning fan drives
- Power plant belt conveyor
features
- Cushioned soft start flexibility
- Smooth acceleration
- Mechanical overload protection
- Increases starting torque of standard NEMA B motors
- Allows precise adjustments of startup characteristics in the filed
- Easy access fill and drain holes
options
- Proximity sensor cutout switch
| Sheave Adapter QD Type | N/A |
| Drive Type | Sheave |
| Drive Size | 420 |
| Bore Dia. [Max] | 3 in |
| Mounting Arrangement | Sheave Motor Mounted |
| Between Shaft Ends | 19 1/4 in |
| Outside Dia. | 18.7 in |
| Basic Type | Non Delay Fill |
| Weight | 175.0 LB |
| EAN or UPC | 782934079702 |
-
Prop 65


