- Size 480, Enlarged Delay Fill, Disc Coupling Style
applications
- Steel mill bucket wheel excavator
- Cement plant dual screw conveyor
- Coal preparation plant conveyor
- Porcelain plant batch-type ball mill
- Rendering plant centrifuge
- Fertilizer plant agitator
- Mine conveyor
- Air conditioning fan drives
- Power plant belt conveyor
features
- Cushioned soft start flexibility
- Smooth acceleration
- Mechanical overload protection
- Increases starting torque of standard NEMA B motors
- Allows precise adjustments of startup characteristics in the filed
- Easy access fill and drain holes
options
- Proximity sensor cutout switch
| Basic Type | Enlarged Delay Fill |
| Outside Dia. | 21.65 in |
| Drive Size | 480 |
| Drive Type | Disc Coupling |
| Mounting Arrangement | Falk FD Disc Coupling |
| Bore Dia. [Max] | 4 3/8 in |
| Between Shaft Ends | 22.92 in |
| Disc Coupling Size | 340FD06A |
| Weight | 350.0 LB |
-
Prop 65


