- Size 1200T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Bore (Hub1) [Max] | 13 in |
| Overall Length | 22.25 in |
| Torque Rating [Max] | 1.5e+006 in lb |
| Bore (Hub2) [Max] | 13 in |
| Outside Dia. | 29.8 in |
| Coupling Size | 1200T |
| Weight | 2564.1 LB |
| EAN or UPC | 782934011542 |
-
Prop 65


