- 5.25" Center Distance
- 30:1 Ratio
- 1 1/4" Shaft Input
- 1 1/4" Hollow Output Shaft
| Max. Input HP @ 100 rpm | 1.61 hp |
| Motor Application | General Purpose |
| Fan Cooled | No |
| Output Configuration | Hollow Output |
| Base to Shaft Center Height w/Std. Base Kit | 6 1/4 in |
| Frame | N/A |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 14.12 x 8.38 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Box Width | 7.19 in |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Box Height | 14 in |
| Center Distance | 5.25 in |
| Box Length | 13 in |
| Input Configuration | Shaft Input |
| Ratio | 30:1 |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input HP @ RPM | 7.1 hp @ 1150 rpm, 8.21 hp @ 1750 rpm |
| Weight | 461.76 LB |
| EAN or UPC | 782934169373 |

