- Size 15F Coupling Complete, RSB
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bore (Hub1) [Max] | 5 in |
| Coupling Size | 15F |
| Bore (Hub1) [Min] | 2 1/2 in |
| Bore (Hub2) [Min] | 2 1/2 in |
| Bore (Hub2) [Max] | 5 in |
| Overall Length | 10.25 in |
| Outside Dia. | 13.75 in |
| Weight | 175.0 LB |
-
Prop 65


