- 6" Center Distance
- 254TC/256TC Frame
- 110:1 Ratio
- 1 5/8" C-Face Quilled Input
- 1 1/2" Hollow Output Shaft
| Box Width | 8.13 in |
| Box Height | 16 1/2 in |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Input Configuration | C-Face Quilled |
| HP @ RPM | 25 hp @ 1800 rpm |
| Frame | 250TC |
| Box Length | 14 1/4 in |
| Center Distance | 6 in |
| Output (Shaft or Bore) Size | 1 1/2 in |
| Max. Input HP @ 100 rpm | 4.36 hp |
| Output RPM @ 1750 rpm Input | 15.9 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 16.50 x 9.50 |
| Base to Shaft Center Height w/Std. Base Kit | 7 3/4 in |
| Fan Cooled | No |
| Ratio | 110:1 |
| Output Configuration | Hollow Output |
| Motor Application | General Purpose |
| Weight | 581.36 LB |
| EAN or UPC | 782934169441 |
-
Prop 65


