- Seal Kit for Size 16F Vertical Split Coupling Cover
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Component | Seal Kit |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Coupling Size | 16F |
| RPM [Max] | 2300 rpm |
| Weight | 0.53 LB |
| EAN or UPC | 782934014086 |
-
Prop 65


